https://www.bdiexpress.com/medias/INDM-GACSRYX-SHFT-CPLG-300X300.jpg?context=bWFzdGVyfHJvb3R8ODY5OHxpbWFnZS9qcGVnfGFHRXlMMmhqWkM4eE1EQTNOak13TWpFeE5EZzBOaTlKVGtSTkxVZEJRMU5TV1ZoZlUwaEdWRjlEVUV4SFh6TXdNRmd6TURBdWFuQm58MDVmYTQ3ZGQ3NGNjOTlkM2ZkODQ0MTdjNWMxYTM0N2QzMWFjODFkYzIxZGQ5ZDIyZjAyOWY0ZWQzNTBlNjc5Yw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CC6
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CC6 CONVEYOR END SHAFT ; 3" DIA X 13" L MILD STEEL
Screw Conveyor Coupling Shaft; Coupling Shaft; 3 IN Dia X 13 IN L; Mild Steel
Part #
CC6
BDI #
606565
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CC6/p/606565
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
11.111
EAN
0697950078571
Product Group - BDI
M00134
Product Name
Screw Conveyor Coupling Shaft
Part Description
Coupling Shaft
Size
3 IN Dia X 13 IN L
Material
Mild Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Coupling
Manufacturer Internal Number
CC6
Weight / LBS
23.8
Long Description
Screw Conveyor Coupling Shaft; Coupling Shaft; 3 IN Dia X 13 IN L; Mild Steel