https://www.bdiexpress.com/medias/INDM-GACSRYX-BLT-CPLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0OXxpbWFnZS9qcGVnfGFEZ3dMMmczTUM4eE1ESTVNelEyT0RJek16YzFPQzlKVGtSTkxVZEJRMU5TV1ZoZlFreFVYME5RVEVkZk16QXdlRE13TUM1cWNHY3wzZGQ5ZjU0ZDdkNmE2OTRhMzYzZWU3YmY2YTBiNjJkYmZkMWU4Y2NlZjViY2U3NGZjYjNhOTY5NjExODMxNDJk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CCB5-Z
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CCB5-Z COUPLING BOLT ; 5/8"X4 3/8" CPLG BOLT & NUT ZINC
Screw Conveyor Coupling Bolt; Zinc Plated Coupling Bolt; 5/8 IN X 4-3/8 IN; Steel
Part #
CCB5-Z
BDI #
606536
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CCB5-Z/p/606536
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
EAN
0697950176390
Product Group - BDI
M00134
Product Name
Screw Conveyor Coupling Bolt
Part Description
Zinc Plated Coupling Bolt
Size
5/8 IN X 4-3/8 IN
Material
Steel
Other Features
2.438 Inch Coupling Dia | 3.5 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
7318.15.20.95
Noun
Bolt
Keyword String
Coupling
Manufacturer Internal Number
CCB5-Z
Weight / LBS
0.5
Long Description
Screw Conveyor Coupling Bolt; Zinc Plated Coupling Bolt; 5/8 IN X 4-3/8 IN; Steel