MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CCB6A-H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CCB6A-H COUPLING BOLT ; HARDENED 3/4" X 5-1/2" STEEL
Screw Conveyor Coupling Bolt; Hardened Coupling Bolt; 3/4 IN X 5-1/2 IN; Steel
Part #
CCB6A-H
BDI #
606541
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CCB6A-H/p/606541
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161600
Weight / Kilogram
0.41
EAN
0697950211893
Product Group - BDI
M00134
Product Name
Screw Conveyor Coupling Bolt
Part Description
Hardened Coupling Bolt
Size
3/4 IN X 5-1/2 IN
Material
Steel
Other Features
3 Inch Coupling Dia | 4.5 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
7318.15.20.95
Noun
Bolt
Manufacturer Item Number
CCB6A-H
Weight / LBS
0.9
Long Description
Screw Conveyor Coupling Bolt; Hardened Coupling Bolt; 3/4 IN X 5-1/2 IN; Steel