https://www.bdiexpress.com/medias/INDM-GACSRYX-SHFT-CCPLG-300X300.jpg?context=bWFzdGVyfHJvb3R8OTg0OHxpbWFnZS9qcGVnfGFESmxMMmd6WkM4eE1EQTNOak0zTkRVNU56WTJNaTlKVGtSTkxVZEJRMU5TV1ZoZlUwaEdWRjlEUTFCTVIxOHpNREJZTXpBd0xtcHdad3w0YzE2MzhkNjMxMWQxMDUzZTc2ZDRmYWZkNjgxYjc2YmVlZDZhNjA4YmUyZmUzNzJmNDg3ZGE2NGIwMDk0NGI4
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CCC3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CCC3 CONVEYOR END SHAFT ; 1.5" DIA X 9.5" L
Screw Conveyor Coupling Shaft; Close Coupling Shaft; 1.5 IN Dia X 9.5 IN L
Part #
CCC3
BDI #
606545
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CCC3/p/606545
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.179
EAN
0697950078441
Product Group - BDI
M00134
Product Name
Screw Conveyor Coupling Shaft
Part Description
Close Coupling Shaft
Size
1.5 IN Dia X 9.5 IN L
Other Features
Jig Drilling Allows for Ease of Installation
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Close Coupling
Manufacturer Internal Number
CCC3
Weight / LBS
4.8
Long Description
Screw Conveyor Coupling Shaft; Close Coupling Shaft; 1.5 IN Dia X 9.5 IN L