605481
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE5B-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE5B-P CONVEYOR END SHAFT ; 2 7/16" X 12 7/8"
Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 2.438 IN Dia X 12.875 IN L; Use: Support the End Conveyor Section; Steel
Part #
CE5B-P
BDI #
605481
Details
164.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE5B-P/p/605481
Your Price
$ 164.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
7.71
EAN
0697950211923
Product Group - BDI
M00134
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Plate or Product Drop Out Seal
Size
2.438 IN Dia X 12.875 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Bronze Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Internal Number
CE5B-P
Weight / LBS
17
Long Description
Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 2.438 IN Dia X 12.875 IN L; Use: Support the End Conveyor Section; Steel