MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE5BB-P-H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE5BB-P-H CONVEYOR END SHAFT ; 2-7/16" DIA X 10-1/8" L
Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 2.438 IN Dia X 10.125 IN L; Use: Support the End Conveyor Section; Steel
Part #
CE5BB-P-H
BDI #
605487
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE5BB-P-H/p/605487
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
5.95
EAN
0697950078984
Product Group - BDI
R00104
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Plate or Product Drop Out Seal
Size
2.438 IN Dia X 10.125 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Hardened Shaft | Ball Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Internal Number
CE5BB-P-H
Weight / LBS
13.1
Long Description
Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 2.438 IN Dia X 10.125 IN L; Use: Support the End Conveyor Section; Steel