MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE6B-W
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE6B-W CONVEYOR END SHAFT ; 3" X 14 7/8"
Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 3 IN Dia X 14.875 IN L; Use: Support the End Conveyor Section; Steel
Part #
CE6B-W
BDI #
605492
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE6B-W/p/605492
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
11.123
EAN
0697950079035
Product Group - BDI
M00134
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Waste Pack Seal
Size
3 IN Dia X 14.875 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Bronze Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Internal Number
CE6B-W
Weight / LBS
28.2
Long Description
Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 3 IN Dia X 14.875 IN L; Use: Support the End Conveyor Section; Steel