https://www.bdiexpress.com/medias/INDM-GACSRYX-SHFT-END-CE-300X300.jpg?context=bWFzdGVyfHJvb3R8NzU5MnxpbWFnZS9qcGVnfGFEazFMMmcxWkM4eE1EQTNOall4T1RBM09UY3hNQzlKVGtSTkxVZEJRMU5TV1ZoZlUwaEdWRjlGVGtSZlEwVmZNekF3V0RNd01DNXFjR2N8Mjg4MGI1ZjdhOWQ2YmYzNzMwOWMzYTJjYWNmOTUxNTUyYzkxNTM1ZTNiZTMyMGYxZDM1ZDAzYTg2ZGYzYzQ4NA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE6B
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE6B CONVEYOR END SHAFT ; USED WITHOUT SEAL 3" DIA X 13-1/8" L
Screw Conveyor End Shaft; End Shaft Used without Seal; 3 IN Dia X 13.125 IN L; Use: Support the End Conveyor Section; Steel
Part #
CE6B
BDI #
605490
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE6B/p/605490
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
11.62
EAN
0697950079011
Product Group - BDI
R00104
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used without Seal
Size
3 IN Dia X 13.125 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Bronze Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Internal Number
CE6B
Weight / LBS
25.6
Long Description
Screw Conveyor End Shaft; End Shaft Used without Seal; 3 IN Dia X 13.125 IN L; Use: Support the End Conveyor Section; Steel