MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHE5-H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHE5-H HANGER END SHAFT ; 2 7/16" HARDENED HGR
Screw Conveyor Hanger End Shaft; Hanger End Shaft; 2.438 IN Dia X 8.125 IN L; Use: Connect Conveyor Section to Hanger Bearing
Part #
CHE5-H
BDI #
606675
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CHE5-H/p/606675
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.812
EAN
0697950079998
Product Group - BDI
M00134
Product Name
Screw Conveyor Hanger End Shaft
Part Description
Hanger End Shaft
Size
2.438 IN Dia X 8.125 IN L
Used For
Connect Conveyor Section to Hanger Bearing
Other Features
Hardened Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Manufacturer Item Number
CHE5-H
Manufacturer Internal Number
CHE5-H
Weight / LBS
10.6
Long Description
Screw Conveyor Hanger End Shaft; Hanger End Shaft; 2.438 IN Dia X 8.125 IN L; Use: Connect Conveyor Section to Hanger Bearing