MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHE5
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHE5 HANGER END SHAFT ; 2-7/16" DIA X 8-1/8" L
Screw Conveyor Hanger End Shaft; Hanger End Shaft; 2.438 IN Dia X 8.125 IN L; Use: Connect Conveyor Section to Hanger Bearing
Part #
CHE5
BDI #
606674
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CHE5/p/606674
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.763
EAN
0697950079981
Product Group - BDI
M00134
Product Name
Screw Conveyor Hanger End Shaft
Part Description
Hanger End Shaft
Size
2.438 IN Dia X 8.125 IN L
Used For
Connect Conveyor Section to Hanger Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Hanger End
Manufacturer Internal Number
CHE5
Weight / LBS
10.6
Long Description
Screw Conveyor Hanger End Shaft; Hanger End Shaft; 2.438 IN Dia X 8.125 IN L; Use: Connect Conveyor Section to Hanger Bearing