MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHE7
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHE7 HANGER END SHAFT ; 3-7/16" DIA X 11-1/4" L
Screw Conveyor Hanger End Shaft; Hanger End Shaft; 3.438 IN Dia X 11.25 IN L; Use: Connect Conveyor Section to Hanger Bearing
Part #
CHE7
BDI #
606678
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CHE7/p/606678
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
13.484
EAN
0697950080024
Product Group - BDI
R00104
Product Name
Screw Conveyor Hanger End Shaft
Part Description
Hanger End Shaft
Size
3.438 IN Dia X 11.25 IN L
Used For
Connect Conveyor Section to Hanger Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Hanger End
Manufacturer Internal Number
CHE7
Weight / LBS
29.7
Long Description
Screw Conveyor Hanger End Shaft; Hanger End Shaft; 3.438 IN Dia X 11.25 IN L; Use: Connect Conveyor Section to Hanger Bearing