MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CIC5X4 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CIC5X4 MTO INTERNAL COLLAR ; 2-7/16 SFT 4SCH 40PIPE 4-7/8L 2 BLT DRLG
Internal Collar; Seamless Tubing and Machined Internal Collar; 2-7/16 SFT 4SCH 40 Pipe 4-7/8L 2 Bolt; Use: Screw Conveyor; Steel
Part #
CIC5X4 MTO
BDI #
24151997
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CIC5X4-MTO/p/24151997
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Internal Collar
Part Description
Seamless Tubing and Machined Internal Collar
Size
2-7/16 SFT 4SCH 40 Pipe 4-7/8L 2 Bolt
Used For
Screw Conveyor
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Collar
Keyword String
Internal
Manufacturer URL
https://www.martinsprocket.com
Long Description
Internal Collar; Seamless Tubing and Machined Internal Collar; 2-7/16 SFT 4SCH 40 Pipe 4-7/8L 2 Bolt; Use: Screw Conveyor; Steel