MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CIC7-SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CIC7-SS INTERNAL COLLAR ; 3-7/16" CPLNG DIA
Internal Collar; Seamless Tubing and Machined Internal Collar; 3-7/16 IN Coupling Dia; Use: Screw Conveyor; Stainless Steel
Part #
CIC7-SS
BDI #
21569742
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CIC7-SS/p/21569742
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Internal Collar
Part Description
Seamless Tubing and Machined Internal Collar
Size
3-7/16 IN Coupling Dia
Used For
Screw Conveyor
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Collar
Keyword String
Internal
Manufacturer URL
https://www.martinsprocket.com
Long Description
Internal Collar; Seamless Tubing and Machined Internal Collar; 3-7/16 IN Coupling Dia; Use: Screw Conveyor; Stainless Steel