MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMD14038H35L3H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMD14038H35L3H CONVEYOR PULLEY ; POR 14X38 MD DRUM H35 NO BSH LAGG
Drum Pulley; Mine Duty Lagged Drum Pulley; 14 IN Outside Dia X 38 IN Face W X Crown Face; Use: Screw Conveyor; Steel
Part #
CMD14038H35L3H
BDI #
17795617
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CMD14038H35L3H/p/17795617
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
135.746
EAN
0697950669670
Product Group - BDI
M00134
Product Name
Drum Pulley
Part Description
Mine Duty Lagged Drum Pulley
Size
14 IN Outside Dia X 38 IN Face W
Used For
Screw Conveyor
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Drum
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
299
Long Description
Drum Pulley; Mine Duty Lagged Drum Pulley; 14 IN Outside Dia X 38 IN Face W X Crown Face; Use: Screw Conveyor; Steel