606725
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSFP4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSFP4 SHAFT SEAL ; 2" DROP OUT
Screw Conveyor Drop Out Seal; Flanged Product Drop Out Seal; 2 IN Bore; Use: Insertion Between Trough End and Flanged Bearing
Part #
CSFP4
BDI #
606725
Details
283.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CSFP4/p/606725
Your Price
$ 283.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
2.406
EAN
0697950128832
Product Group - BDI
M00134
Product Name
Screw Conveyor Drop Out Seal
Part Description
Flanged Product Drop Out Seal
Size
2 IN Bore
Used For
Insertion Between Trough End and Flanged Bearing
Other Features
Flange Type | Dust Seal | Cast Iron Housing | 5/8 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Manufacturer Item Number
CSFP4
Manufacturer Internal Number
CSFP4
Weight / LBS
5.3
Long Description
Screw Conveyor Drop Out Seal; Flanged Product Drop Out Seal; 2 IN Bore; Use: Insertion Between Trough End and Flanged Bearing