https://www.bdiexpress.com/medias/INDM-GACSRYX-SL-DRPOUT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY0NnxpbWFnZS9qcGVnfGFHWmxMMmhpTmk4eE1EYzJOamN3TVRReU9EYzJOaTlKVGtSTkxVZEJRMU5TV1ZoZlUweGZSRkpRVDFWVVh6TXdNSGd6TURBdWFuQm58MzU2NDRjZTQ0Njc1ZWJkNWJkMzA1OTg2ZmNlZjI2NzM4YmE1N2QyNWQ4MDA0NGRkNDVjZWViMDc3N2FhNjc1Zg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSFP5
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSFP5 SHAFT SEAL ; 2-7/16" DROP OUT
Screw Conveyor Drop Out Seal; Flanged Product Drop Out Seal; 2.438 IN Bore; Use: Insertion Between Trough End and Flanged Bearing
Part #
CSFP5
BDI #
606726
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CSFP5/p/606726
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
2.63
EAN
0697950128856
Product Group - BDI
M00134
Product Name
Screw Conveyor Drop Out Seal
Part Description
Flanged Product Drop Out Seal
Size
2.438 IN Bore
Used For
Insertion Between Trough End and Flanged Bearing
Other Features
Flange Type | Dust Seal | Cast Iron Housing | 5/8 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Manufacturer Item Number
CSFP5
Manufacturer Internal Number
CSFP5
Weight / LBS
5.8
Long Description
Screw Conveyor Drop Out Seal; Flanged Product Drop Out Seal; 2.438 IN Bore; Use: Insertion Between Trough End and Flanged Bearing