MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSP3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSP3 SHAFT SEAL ; 1.5" BORE X 5.375" L X 5.375" W
Screw Conveyor Plate Seal; Plate Seal; 1.5 IN Bore X 5.375 IN L X 5.375 IN W; Use: Used Between the Trough End and Bearing
Part #
CSP3
BDI #
606729
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CSP3/p/606729
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
0.908
EAN
0697950080123
Product Group - BDI
M00134
Product Name
Screw Conveyor Plate Seal
Part Description
Plate Seal
Size
1.5 IN Bore X 5.375 IN L X 5.375 IN W
Used For
Used Between the Trough End and Bearing
Other Features
Used Separately on Pedestal Type Trough End | Slotted Mounting Holes
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Manufacturer Item Number
CSP3
Manufacturer Internal Number
CSP3
Weight / LBS
2
Long Description
Screw Conveyor Plate Seal; Plate Seal; 1.5 IN Bore X 5.375 IN L X 5.375 IN W; Use: Used Between the Trough End and Bearing