MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSS5
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSS5 SHAFT SEAL ; 2-7/16" SPLIT GLAND
Screw Conveyor Split Gland Seal; Compression Type Split Gland Seal; 2.438 IN Bore X 6.875 IN L X 1.625 IN W X 7.625 IN H; Use: Used with End Plate
Part #
CSS5
BDI #
606736
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CSS5/p/606736
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
3.314
EAN
0697950080369
Product Group - BDI
M00134
Product Name
Screw Conveyor Split Gland Seal
Part Description
Compression Type Split Gland Seal
Size
2.438 IN Bore X 6.875 IN L X 1.625 IN W X 7.625 IN H
Used For
Used with End Plate
Other Features
Compression Type | 5/8 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Manufacturer Item Number
CSS5
Manufacturer Internal Number
CSS5
Weight / LBS
15
Long Description
Screw Conveyor Split Gland Seal; Compression Type Split Gland Seal; 2.438 IN Bore X 6.875 IN L X 1.625 IN W X 7.625 IN H; Use: Used with End Plate