MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSS6
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSS6 SHAFT SEAL ; 3" BORE X 7.5" L X 1.625" W X 8.625" H
Screw Conveyor Split Gland Seal; Compression Type Split Gland Seal; 3 IN Bore X 7.5 IN L X 1.625 IN W X 8.625 IN H; Use: Used with End Plate
Part #
CSS6
BDI #
606737
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CSS6/p/606737
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
4.041
EAN
0697950080383
Product Group - BDI
M00134
Product Name
Screw Conveyor Split Gland Seal
Part Description
Compression Type Split Gland Seal
Size
3 IN Bore X 7.5 IN L X 1.625 IN W X 8.625 IN H
Used For
Used with End Plate
Other Features
Compression Type | 5/8 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Manufacturer Item Number
CSS6
Manufacturer Internal Number
CSS6
Weight / LBS
22
Long Description
Screw Conveyor Split Gland Seal; Compression Type Split Gland Seal; 3 IN Bore X 7.5 IN L X 1.625 IN W X 8.625 IN H; Use: Used with End Plate