DODGE
DODGE
HE30 X 2-11/16-KW
DODGE DODGE
Description
HE30 X 2-11/16-KW SHAFT BUSHING
HE Bushing; HE30 Bushing; 2.688 IN Bore | 2.2 IN LTB | 5.63 IN Flange OD; Use: Conveyor Pulley; Cast Iron
Part #
HE30 X 2-11/16-KW
BDI #
266367
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/HE30-X-2-11-16-KW/p/266367
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
3.364
EAN
0782475269617
Product Group - BDI
M00134
Product Name
HE Bushing
Part Description
HE30 Bushing
Size
2.688 IN Bore | 2.2 IN LTB | 5.63 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
4 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE30 X 2-11/16-KW
Manufacturer Internal Number
206631
Weight / LBS
8.5
Long Description
HE Bushing; HE30 Bushing; 2.688 IN Bore | 2.2 IN LTB | 5.63 IN Flange OD; Use: Conveyor Pulley; Cast Iron