DODGE
DODGE
HE35 X 3-7/16-KW
DODGE DODGE
Description
HE35 X 3-7/16-KW SHAFT BUSHING ; 3.438" BORE 2.78" LTB 6.63" FLANGE OD
HE Bushing; HE35 Bushing; 3.438 IN Bore | 2.78 IN LTB | 6.63 IN Flange OD; Use: Conveyor Pulley; Cast Iron
Part #
HE35 X 3-7/16-KW
BDI #
266375
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/HE35-X-3-7-16-KW/p/266375
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
4.812
EAN
0782475269709
Product Group - BDI
M00134
Product Name
HE Bushing
Part Description
HE35 Bushing
Size
3.438 IN Bore | 2.78 IN LTB | 6.63 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
4 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE35 X 3-7/16-KW
Manufacturer Internal Number
206646
Weight / LBS
9
Long Description
HE Bushing; HE35 Bushing; 3.438 IN Bore | 2.78 IN LTB | 6.63 IN Flange OD; Use: Conveyor Pulley; Cast Iron