DODGE
DODGE
HE70 X 7-KW
DODGE DODGE
Description
HE70 X 7-KW SHAFT BUSHING ; NON RETURNABLE
HE Bushing; HE70 Bushing; 7 IN Bore | 4.45 IN LTB | 12.75 IN Flange OD; Use: Conveyor Pulley; Cast Iron
Part #
HE70 X 7-KW
BDI #
266469
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/HE70-X-7-KW/p/266469
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
31.298
EAN
0782475273669
Product Group - BDI
M00134
Product Name
HE Bushing
Part Description
HE70 Bushing
Size
7 IN Bore | 4.45 IN LTB | 12.75 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
6 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE70 X 7-KW
Manufacturer Internal Number
206847
Weight / LBS
57
Long Description
HE Bushing; HE70 Bushing; 7 IN Bore | 4.45 IN LTB | 12.75 IN Flange OD; Use: Conveyor Pulley; Cast Iron