DODGE
DODGE
HE80 X 7-15/16-KW
DODGE DODGE
Description
HE80 X 7-15/16-KW SHAFT BUSHING ; NON RETURNABLE
HE Bushing; HE80 Bushing; 7.938 IN Bore | 5.2 IN LTB | 14.5 IN Flange OD; Use: Conveyor Pulley; Cast Iron
Part #
HE80 X 7-15/16-KW
BDI #
266408
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/HE80-X-7-15-16-KW/p/266408
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
57.153
EAN
0782475269570
Product Group - BDI
M00134
Product Name
HE Bushing
Part Description
HE80 Bushing
Size
7.938 IN Bore | 5.2 IN LTB | 14.5 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
6 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE80 X 7-15/16-KW
Manufacturer Internal Number
206706
Weight / LBS
114.09
Long Description
HE Bushing; HE80 Bushing; 7.938 IN Bore | 5.2 IN LTB | 14.5 IN Flange OD; Use: Conveyor Pulley; Cast Iron