MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MSP5
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MSP5 MARTIN SUPERPACK SEAL
Screw Conveyor Super Pack Seal; Super Pack Seal; 2.438 IN Bore X 7.375 IN L X 7.375 IN W; Use: Trough End
Part #
MSP5
BDI #
609534
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/MSP5/p/609534
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
6.81
EAN
0697950327556
Product Group - BDI
M00134
Product Name
Screw Conveyor Super Pack Seal
Part Description
Super Pack Seal
Size
2.438 IN Bore X 7.375 IN L X 7.375 IN W
Used For
Trough End
Other Features
Combines the Heavy Duty Waste Pack Housing with the Super Pack Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Manufacturer Item Number
MSP5
Manufacturer Internal Number
MSP5
Weight / LBS
10
Long Description
Screw Conveyor Super Pack Seal; Super Pack Seal; 2.438 IN Bore X 7.375 IN L X 7.375 IN W; Use: Trough End