609912
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
PGC7
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
PGC7 SHAFT SEAL ; 3-7/16" PACKING GLAND
Screw Conveyor Packing Gland Seal; Compression Type Packing Gland Seal; 3.438 IN Bore X 9.25 IN L X 9.25 IN W; Use: Trough End
Part #
PGC7
BDI #
609912
Details
1713.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/PGC7/p/609912
Your Price
$ 1,713.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
13.62
EAN
0697950081694
Product Group - BDI
M00134
Product Name
Screw Conveyor Packing Gland Seal
Part Description
Compression Type Packing Gland Seal
Size
3.438 IN Bore X 9.25 IN L X 9.25 IN W
Used For
Trough End
Other Features
3/4 Inch Bolt | Flanged | Consist of an External Housing and an Internal Gland
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Manufacturer Item Number
PGC7
Manufacturer Internal Number
PGC7
Weight / LBS
30
Long Description
Screw Conveyor Packing Gland Seal; Compression Type Packing Gland Seal; 3.438 IN Bore X 9.25 IN L X 9.25 IN W; Use: Trough End