https://www.bdiexpress.com/medias/INDREXXXTXXX-10199584-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwNnxpbWFnZS9qcGVnfGFHSTBMMmd5T0M4eE1ETTBNams1TlRneU1EVTNOQzlKVGtSU1JWaFlXRlJZV0ZoZk1UQXhPVGsxT0RSZk16QXdlRE13TUM1cWNHY3w1MDQ2ZWY5NmM5NDNhMWYyNjVmNjVkNmNkZjFlMzliNWEzMGMzNmE0OGM2NjIyZDY3MmZhZTQ2YTJiYTdmZTU3
REXNORD
REXNORD
SEP-BLOCK 852 1S1H POM
REXNORD REXNORD
Description
852-646633 SEP-BLOCK 852 1S1H POM ; CONVEYOR SEPARATION NON RETURNABLE
Separation Block; 3.94" Length X 1.8" Height; White Acetal POM; Use For Pearl Roller
Part #
SEP-BLOCK 852 1S1H POM
BDI #
21580707
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SEP-BLOCK-852-1S1H-POM/p/21580707
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.21
EAN
0782934721724
Product Group - BDI
M00134
Product Name
Separation Block
Part Description
Separation Block
Size
3.94" Length X 1.8" Height
Used For
Pearl Roller
Material
White Acetal POM
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Block
Keyword String
Separation
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10199584
Weight / LBS
0.46
Long Description
Separation Block; 3.94" Length X 1.8" Height; White Acetal POM; Use For Pearl Roller