https://www.bdiexpress.com/medias/INDM-GXXXXXX-END-BRG-TROUGH-END-204-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4MjZ8aW1hZ2UvanBlZ3xhRFEyTDJobU1DOHhNRFV5TlRZNU9ETTVNakE1TkM5SlRrUk5MVWRZV0ZoWVdGaGZSVTVFWDBKU1IxOVVVazlWUjBoZlJVNUVYekl3TkY4ek1EQjRNekF3TG1wd1p3fDNmMjA2MWVmMzI0OTRiNTAyOGYwYTJhNzhhZjY4ZGRmM2I0NjExNmRmN2I1MzdiNDIyYWU2MzEyM2JlYzY5ZWI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TEBH3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TEBH3 BEARING HOUSING ; 4 BOLT TROUGH END
Screw Conveyor Trough End Bearing Housing; Trough End Bearing Housing; 5.25 IN L X 2.5 IN W X 5.25 IN H | 1.5 IN Bore; Use: Used with 220 Type Hanger Bearing
Part #
TEBH3
BDI #
612176
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/TEBH3/p/612176
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.358
EAN
0697950315492
Product Group - BDI
M06288
Product Name
Screw Conveyor Trough End Bearing Housing
Part Description
Trough End Bearing Housing
Size
5.25 IN L X 2.5 IN W X 5.25 IN H | 1.5 IN Bore
Used For
Used with 220 Type Hanger Bearing
Other Features
1/2 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Housing
Keyword String
Bearing
Manufacturer Internal Number
TEBH3
Weight / LBS
9.6
Long Description
Screw Conveyor Trough End Bearing Housing; Trough End Bearing Housing; 5.25 IN L X 2.5 IN W X 5.25 IN H | 1.5 IN Bore; Use: Used with 220 Type Hanger Bearing