https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-SR-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8ODIzNXxpbWFnZS9qcGVnfGFEbGlMMmhoWXk4eE1ESXdPRGN6TURnd09ETTFNQzlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxTlNYMUpFWHpNd01GZ3pNREF1YW5CbnwxOTc0NmEwNmM2ZDc3MjNhNjAyNjZkNzY0YTViMzQ3ZGNlYjAxZmNkZmY3MjU2MTUzNmQ0YzVkOGY1NTdlMmNh
REXNORD
REXNORD
18-C6042FS
REXNORD REXNORD
Description
18-GC6042-02 RTN C 4.5 DRP SPRL FS IDLER
18" Belt Width; 5-1/2" Roller Diameter; Spiral Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
18-C6042FS
BDI #
18139615
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/18-C6042FS/p/18139615
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
9.632
EAN
0793699290998
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Spiral Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
18-GC6042-02
Manufacturer Internal Number
10507861
Weight / LBS
20
Long Description
18" Belt Width; 5-1/2" Roller Diameter; Spiral Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Base to Center Roll Height
7.25 Inch | 184.15 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Roller Width
21 Inch | 533.4 Millimeter
Overall Length
29 Inch | 736.6 Millimeter
Overall Height
7.25 Inch | 184.15 Millimeter
Mounting Distance On Roller Axis
27 Inch | 685.8 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Diameter
5.5 Inch | 139.7 Millimeter
Belt Width
18 Inch | 457.2 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh