Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

18-GB5052-01 https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-R-052-STL-B-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEzN3xpbWFnZS9qcGVnfGFEZzRMMmcyTXk4NU1qYzJNekUwTXpVek5qazBMbXB3Wnd8NTViNzA4OWVjY2U5NTJjYTRhODYxOTIxZDVhM2ZiOWQzNWNmN2E5ZDNiNTFkZDFhZGZmNDBmNmI0ODFhNDQ5Yw
18138893 Conveyor Idler Assembly 

REXNORD REXNORD

18-GB5052-01

Description

18-GB5052-01 IDL P/A 1.5DRP L/L RG ; TRAINING IDLER NON RETURNABLE

18" Belt Width; 5" Roller Diameter; Return Training; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable

Part #

18-GB5052-01

BDI #
18138893

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
40.77
EAN
0698210720209
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return Training
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
18-GB5052-01
Manufacturer Internal Number
6472020
Weight / LBS
90
Long Description
18" Belt Width; 5" Roller Diameter; Return Training; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Overall Height
12.625 Inch | 320.675 Millimeter
Belt Width
18 Inch | 457.2 Millimeter
Overall Length
29.5 Inch | 749.3 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Base to Center Roll Height
4 Inch | 101.6 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Mounting Distance On Roller Axis
27 Inch | 685.8 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Overall Width
10 Inch | 254 Millimeter
Roller Width
21 Inch | 533.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh