https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-F-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8NjI5MXxpbWFnZS9qcGVnfGFEazVMMmhoWmk4eE1ESXdPRGN6TURjME1qZ3hOQzlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gwWmZVMVJNWHpNd01GZ3pNREF1YW5CbnwxNTExNmY5NWRiMTNkZTEzZGZlZjlhM2JlMWFiYzRmODk0MDFjNGI4MmZjMDJmZmYyNmMzYzc1NjkyZGFmZGEy
REXNORD
REXNORD
20-HB5020-01
REXNORD REXNORD
Description
20 HB5020 01 ; POR IDLER NEW B 4.25RISE STL FS
20" Belt Width; 5" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA B; Base Mount; Steel Roller Material; Ball Bearing; Relubricatable
Part #
20-HB5020-01
BDI #
18139769
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/20-HB5020-01/p/18139769
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
10.442
EAN
0793699309980
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA B
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20-HB5020-01
Manufacturer Internal Number
0130998
Weight / LBS
23
Long Description
20" Belt Width; 5" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA B; Base Mount; Steel Roller Material; Ball Bearing; Relubricatable
Roller Span Length
0 Inch | 0 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Overall Height
6.75 Inch | 171.45 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Width
23 Inch | 584.2 Millimeter
Overall Length
31 Inch | 787.4 Millimeter
Belt Width
20 Inch | 508 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
29 Inch | 736.6 Millimeter
Base to Center Roll Height
6.75 Inch | 171.45 Millimeter
Base to Roller Center
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh