https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-TE-STL-B-300X300.jpg?context=bWFzdGVyfHJvb3R8OTIzM3xpbWFnZS9qcGVnfGFEVTRMMmhpTXk4eE1ESXdPRGN6TURZeE1UYzBNaTlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxUkZYMU5VVEY5Q1h6TXdNRmd6TURBdWFuQm58MGIyM2U2YTgzZWY0OGEyYjlmYWVkYzI5MmRkOWMxNWI2OGMwZDJkYzc3NzA0YjRkNWMwYjI3MTMyYzZiZTE3MA
REXNORD
REXNORD
24-GB4300-21
REXNORD REXNORD
Description
24-GB4300-21 IDL 35TRGH ST EQ F/S B+ ; SEALED TROUGHING IDLER
24" Belt Width; 4" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
24-GB4300-21
BDI #
24129426
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/24-GB4300-21/p/24129426
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
18.12
EAN
0793699365016
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24-GB4300-21
Manufacturer Internal Number
0136501
Weight / LBS
34
Long Description
24" Belt Width; 4" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Roller Span Length
24.75 Inch | 628.65 Millimeter
Roller Width
9 Inch | 228.6 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Mounting Distance Across Roller Axis
6 Inch | 152.4 Millimeter
Base to Center Roll Height
6.813 Inch | 173.05 Millimeter
Overall Width
7.75 Inch | 196.85 Millimeter
Overall Height
12.125 Inch | 307.975 Millimeter
Base to Roller Center
4.813 Inch | 122.25 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Overall Length
34.5 Inch | 876.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh