REXNORD
REXNORD
24-GB5051-01
REXNORD REXNORD
Description
24 GB5051 01 ; POR IDLER A/S 1.5DRP STEEL R/G
24" Belt Width; 5" Roller Diameter; Return Training; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
24-GB5051-01
BDI #
18139944
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/24-GB5051-01/p/18139944
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
50.848
EAN
0698210721480
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return Training
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Actuating Shoe
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24-GB5051-01
Manufacturer Internal Number
6472148
Weight / LBS
112
Long Description
24" Belt Width; 5" Roller Diameter; Return Training; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Overall Length
35.5 Inch | 901.7 Millimeter
Overall Width
10 Inch | 254 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Height
11.25 Inch | 285.75 Millimeter
Base to Center Roll Height
4 Inch | 101.6 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Roller Width
27 Inch | 685.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh