https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-SR-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8ODIzNXxpbWFnZS9qcGVnfGFEbGlMMmhoWXk4eE1ESXdPRGN6TURnd09ETTFNQzlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxTlNYMUpFWHpNd01GZ3pNREF1YW5CbnwxOTc0NmEwNmM2ZDc3MjNhNjAyNjZkNzY0YTViMzQ3ZGNlYjAxZmNkZmY3MjU2MTUzNmQ0YzVkOGY1NTdlMmNh
REXNORD
REXNORD
24-GC6042-03
REXNORD REXNORD
Description
24-GC6042-03 RTN C 1.5 DRP SPRL RG ; RETURN IDLER NON RETURNABLE
24" Belt Width; 5-1/2" Roller Diameter; Spiral Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Part #
24-GC6042-03
BDI #
24129343
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/24-GC6042-03/p/24129343
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
11.447
EAN
0793699405545
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Spiral Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24-GC6042-03
Manufacturer Internal Number
0140554
Weight / LBS
25
Long Description
24" Belt Width; 5-1/2" Roller Diameter; Spiral Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Roller Diameter
5.5 Inch | 139.7 Millimeter
Overall Height
7.25 Inch | 184.15 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Overall Length
35 Inch | 889 Millimeter
Base to Center Roll Height
7.25 Inch | 184.15 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Roller Width
27 Inch | 685.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh