REXNORD
REXNORD
30-GB4210-02
REXNORD REXNORD
Description
30 GB4210 02 ; POR IDLER 20 A/S STEEL EQ F/S B+
30" Belt Width; 4" Roller Diameter; Trougher Equal Training; 20 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
30-GB4210-02
BDI #
18140188
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/30-GB4210-02/p/18140188
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
46.308
EAN
0698210807689
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal Training
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Actuating Shoe | Sealed
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
30-GB4210-02
Manufacturer Internal Number
6480768
Weight / LBS
102
Long Description
30" Belt Width; 4" Roller Diameter; Trougher Equal Training; 20 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Overall Height
14.875 Inch | 377.825 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Belt Width
30 Inch | 762 Millimeter
Overall Length
40.5 Inch | 1,028.7 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Overall Width
10 Inch | 254 Millimeter
Roller Width
11 Inch | 279.4 Millimeter
Base to Center Roll Height
7.625 Inch | 193.675 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Base to Roller Center
5.625 Inch | 142.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh