https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-TE-STL-C-300X300.jpg?context=bWFzdGVyfHJvb3R8OTA3OHxpbWFnZS9qcGVnfGFHRmhMMmhpTWk4eE1ESXdPRGN6TURZM056STNPQzlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxUkZYMU5VVEY5RFh6TXdNRmd6TURBdWFuQm58MWQ2NTlhNjM0ZjRkZDg4ZmE4OGYyNjIzYTNlZmYzZWY5Nzc5ZDI4Y2MzZThiNzFlY2JlOTMxOTBhNmFlN2Y5NQ
REXNORD
REXNORD
30-GD6200-01
REXNORD REXNORD
Description
30-GD6200-01 IDL 20TRGH ST EQ R/G IDLER ; NON RETURNABLE
30" Belt Width; 6" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA D; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
30-GD6200-01
BDI #
24130681
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/30-GD6200-01/p/24130681
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
28.99
EAN
0698210141653
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
30-GD6200-01
Manufacturer Internal Number
0214165
Weight / LBS
64
Long Description
30" Belt Width; 6" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA D; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Overall Width
9.25 Inch | 234.95 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
11 Inch | 279.4 Millimeter
Roller Span Length
31.938 Inch | 811.225 Millimeter
Overall Length
41 Inch | 1041.4 Millimeter
Overall Height
12.875 Inch | 327.025 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Base to Roller Center
6.125 Inch | 155.575 Millimeter
Base to Center Roll Height
9.063 Inch | 230.2 Millimeter
Belt Width
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh