https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-TE-STL-B-300X300.jpg?context=bWFzdGVyfHJvb3R8OTIzM3xpbWFnZS9qcGVnfGFEVTRMMmhpTXk4eE1ESXdPRGN6TURZeE1UYzBNaTlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxUkZYMU5VVEY5Q1h6TXdNRmd6TURBdWFuQm58MGIyM2U2YTgzZWY0OGEyYjlmYWVkYzI5MmRkOWMxNWI2OGMwZDJkYzc3NzA0YjRkNWMwYjI3MTMyYzZiZTE3MA
REXNORD
REXNORD
30-HB4300-01
REXNORD REXNORD
Description
30 HB4300 01 ; POR IDLER 35TRGH STEEL EQ F/S
30" Belt Width; 4" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA B; Base Mount; Steel Roller Material; Ball Bearing; Relubricatable
Part #
30-HB4300-01
BDI #
18140286
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/30-HB4300-01/p/18140286
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
17.706
EAN
0793699055276
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA B
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
30-HB4300-01
Manufacturer Internal Number
6405527
Weight / LBS
39
Long Description
30" Belt Width; 4" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA B; Base Mount; Steel Roller Material; Ball Bearing; Relubricatable
Overall Width
7.75 Inch | 196.85 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Overall Length
40.5 Inch | 1,028.7 Millimeter
Belt Width
30 Inch | 762 Millimeter
Base to Center Roll Height
6.813 Inch | 173.05 Millimeter
Overall Height
13.25 Inch | 336.55 Millimeter
Mounting Distance Across Roller Axis
6 Inch | 152.4 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Width
11 Inch | 279.4 Millimeter
Base to Roller Center
4.813 Inch | 122.25 Millimeter
Roller Span Length
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh