REXNORD
REXNORD
36-GC5043-20
REXNORD REXNORD
Description
36-GC5043-20 RTN C 4.5 DRP 6RBDSC RG ; RETURN IDLER NON RETURNABLE
36" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Part #
36-GC5043-20
BDI #
24128290
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/36-GC5043-20/p/24128290
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
14.95
EAN
0698210138356
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Sealed | 12 Disc
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
36-GC5043-20
Manufacturer Internal Number
0213835
Weight / LBS
31
Long Description
36" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Belt Width
36 Inch | 914.4 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Width
39 Inch | 990.6 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1143 Millimeter
Base to Center Roll Height
7 Inch | 177.8 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Overall Length
47 Inch | 1193.8 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh