Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

36-GC6201-02 https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-TU-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg2M3xpbWFnZS9qcGVnfGFESTFMMmd6WkM4NU5qYzJNVFkyTlRJNU1EVTBMbXB3Wnd8OGZiMWViMDg1ZWM1NTQ0ZWNjZWE4MGY3ZDU0NDIzNTk1NzVkZTVmYWQxZDJmYzYwZThkODE1YWE5ZjA2OWZkMQ
24130625 Conveyor Idler Assembly 

REXNORD REXNORD

36-GC6201-02

Description

36-GC6201-02 IDL 20TRGH ST UEQ F/S IDLER ; NON RETURNABLE

36" Belt Width; 6" Roller Diameter; Trougher Unequal; 20 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable

Part #

36-GC6201-02

BDI #
24130625

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
33.07
EAN
0793699963151
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Unequal
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
7 Inch Wide Secondary Roller
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
36-GC6201-02
Manufacturer Internal Number
0196315
Weight / LBS
73
Long Description
36" Belt Width; 6" Roller Diameter; Trougher Unequal; 20 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Length
47.5 Inch | 1206.5 Millimeter
Roller Width
27 Inch | 685.8 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Base to Roller Center
6.125 Inch | 155.575 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Overall Height
11.563 Inch | 293.7 Millimeter
Roller Span Length
40.5 Inch | 1028.7 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1143 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Base to Center Roll Height
9.188 Inch | 233.375 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh