https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-TE-STL-B-300X300.jpg?context=bWFzdGVyfHJvb3R8OTIzM3xpbWFnZS9qcGVnfGFEVTRMMmhpTXk4eE1ESXdPRGN6TURZeE1UYzBNaTlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxUkZYMU5VVEY5Q1h6TXdNRmd6TURBdWFuQm58MGIyM2U2YTgzZWY0OGEyYjlmYWVkYzI5MmRkOWMxNWI2OGMwZDJkYzc3NzA0YjRkNWMwYjI3MTMyYzZiZTE3MA
REXNORD
REXNORD
36-HB4200-01
REXNORD REXNORD
Description
36 HB4200 01 ; POR IDLER 20TRGH STEEL EQ F/S
36" Belt Width; 4" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA B; Base Mount; Steel Roller Material; Ball Bearing; Relubricatable
Part #
36-HB4200-01
BDI #
18140248
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/36-HB4200-01/p/18140248
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
21.338
EAN
0793699055320
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA B
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
36-HB4200-01
Manufacturer Internal Number
6405532
Weight / LBS
47
Long Description
36" Belt Width; 4" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA B; Base Mount; Steel Roller Material; Ball Bearing; Relubricatable
Overall Height
11.75 Inch | 298.45 Millimeter
Overall Length
47 Inch | 1,193.8 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Width
13 Inch | 330.2 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1,143 Millimeter
Roller Span Length
38.375 Inch | 974.725 Millimeter
Base to Center Roll Height
7.25 Inch | 184.15 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Base to Roller Center
5.25 Inch | 133.35 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh