REXNORD
REXNORD
42-GC5313-01
REXNORD REXNORD
Description
42-GC5313-01 IDLER ; 35 P/A STEEL UEQ R/G
42" Belt Width; 5" Roller Diameter; Trougher Unequal Training; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
42-GC5313-01
BDI #
18140897
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/42-GC5313-01/p/18140897
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
75.364
EAN
0698210724115
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Unequal Training
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Positive Arm | 9 Inch Wide Secondary Roller | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
42-GC5313-01
Manufacturer Internal Number
6472411
Weight / LBS
166
Long Description
42" Belt Width; 5" Roller Diameter; Trougher Unequal Training; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Base to Center Roll Height
9.813 Inch | 249.25 Millimeter
Base to Roller Center
7.313 Inch | 185.75 Millimeter
Roller Span Length
43.25 Inch | 1,098.55 Millimeter
Roller Width
27 Inch | 685.8 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1,295.4 Millimeter
Overall Length
54.563 Inch | 1,385.9 Millimeter
Overall Height
17.875 Inch | 454.025 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Belt Width
42 Inch | 1,066.8 Millimeter
Overall Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh