Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

42-GC6057-01 https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-SR-057-RD-C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxOTZ8aW1hZ2UvanBlZ3xhRGcwTDJoaU5TODVNRFk1TURJek56VTJNekU0TG1wd1p3fGM4NzJkMWMxOTAwN2MyNTVjNDkwYjA0YmE1YWQwODBlMDc2YTEyMmE5OTEwY2JiOWVlNTFhODA5ZDdhNDUxYjc
18140915 Conveyor Idler Assembly 

REXNORD REXNORD

42-GC6057-01

Description

42-GC6057-01 IDLER ; POR P/A 4.5DRP SPRL R/G

42" Belt Width; 5-1/2" Roller Diameter; Spiral Return Training; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

42-GC6057-01

BDI #
18140915

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
64.922
EAN
0698210724344
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Spiral Return Training
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
42-GC6057-01
Manufacturer Internal Number
6472434
Weight / LBS
143
Long Description
42" Belt Width; 5-1/2" Roller Diameter; Spiral Return Training; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Overall Height
13.125 Inch | 333.375 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Diameter
5.5 Inch | 139.7 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Belt Width
42 Inch | 1,066.8 Millimeter
Roller Width
45 Inch | 1,143 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Overall Length
53.5 Inch | 1,358.9 Millimeter
Overall Width
0 Inch | 0 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1,295.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh