https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-SR-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8ODIzNXxpbWFnZS9qcGVnfGFEbGlMMmhoWXk4eE1ESXdPRGN6TURnd09ETTFNQzlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxTlNYMUpFWHpNd01GZ3pNREF1YW5CbnwxOTc0NmEwNmM2ZDc3MjNhNjAyNjZkNzY0YTViMzQ3ZGNlYjAxZmNkZmY3MjU2MTUzNmQ0YzVkOGY1NTdlMmNh
REXNORD
REXNORD
48-GC6042-01
REXNORD REXNORD
Description
48-GC6042-01 RTN C 4.5 DRP SPRL RG IDLER
48" Belt Width; 5-1/2" Roller Diameter; Spiral Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Part #
48-GC6042-01
BDI #
18141067
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/48-GC6042-01/p/18141067
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
20.519
EAN
0793699292497
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Spiral Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
48-GC6042-01
Manufacturer Internal Number
0129249
Weight / LBS
45
Long Description
48" Belt Width; 5-1/2" Roller Diameter; Spiral Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Roller Width
51 Inch | 1,295.4 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Base to Center Roll Height
7.25 Inch | 184.15 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Overall Length
59 Inch | 1,498.6 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1,447.8 Millimeter
Belt Width
48 Inch | 1,219.2 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Roller Diameter
5.5 Inch | 139.7 Millimeter
Overall Height
7.25 Inch | 184.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh