REXNORD
REXNORD
60-GD6201-01
REXNORD REXNORD
Description
60-GD6201-01 IDL 20TRGH ST UEQ R/G ; IDLER NON RETURNABLE
60" Belt Width; 6" Roller Diameter; Trougher Unequal; 20 Degree Trough Angle; CEMA D; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
60-GD6201-01
BDI #
24131811
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/60-GD6201-01/p/24131811
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
52.55
EAN
0698210188467
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Unequal
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
7 Inch Wide Secondary Roller
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60-GD6201-01
Manufacturer Internal Number
0218846
Weight / LBS
116
Long Description
60" Belt Width; 6" Roller Diameter; Trougher Unequal; 20 Degree Trough Angle; CEMA D; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Overall Length
71.5 Inch | 1816.1 Millimeter
Base to Center Roll Height
9.75 Inch | 247.65 Millimeter
Overall Width
11.5 Inch | 292.1 Millimeter
Roller Width
51 Inch | 1295.4 Millimeter
Base to Roller Center
6.75 Inch | 171.45 Millimeter
Belt Width
60 Inch | 1524 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1752.6 Millimeter
Mounting Distance Across Roller Axis
9 Inch | 228.6 Millimeter
Overall Height
12.125 Inch | 307.975 Millimeter
Roller Span Length
64.5 Inch | 1638.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh