REXNORD
REXNORD
72-GD5040-02
REXNORD REXNORD
Description
72-GD5040-02 RTN D 4.5 DRP ST FS IDLER ; NON RETURNABLE
72" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
72-GD5040-02
BDI #
18141612
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/72-GD5040-02/p/18141612
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
40.37
EAN
0793699311563
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
72-GD5040-02
Manufacturer Internal Number
0131156
Weight / LBS
89
Long Description
72" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Length
83 Inch | 2,108.2 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Base to Center Roll Height
7 Inch | 177.8 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Belt Width
72 Inch | 1,828.8 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Roller Width
75 Inch | 1,905 Millimeter
Mounting Distance On Roller Axis
81 Inch | 2,057.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh