https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-F-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8NjI5MXxpbWFnZS9qcGVnfGFEazVMMmhoWmk4eE1ESXdPRGN6TURjME1qZ3hOQzlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gwWmZVMVJNWHpNd01GZ3pNREF1YW5CbnwxNTExNmY5NWRiMTNkZTEzZGZlZjlhM2JlMWFiYzRmODk0MDFjNGI4MmZjMDJmZmYyNmMzYzc1NjkyZGFmZGEy
REXNORD
REXNORD
72-GD6020-02
REXNORD REXNORD
Description
72 GD6020 02 ; POR IDLER FLAT STEEL 4.25RISE F/S
72" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA D; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
72-GD6020-02
BDI #
18141615
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/72-GD6020-02/p/18141615
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
36.774
EAN
0793699311587
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
72-GD6020-02
Manufacturer Internal Number
0131158
Weight / LBS
81
Long Description
72" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA D; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Base to Center Roll Height
7.25 Inch | 184.15 Millimeter
Base to Roller Center
4.25 Inch | 107.95 Millimeter
Overall Height
7.25 Inch | 184.15 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
72 Inch | 1,828.8 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance On Roller Axis
81 Inch | 2,057.4 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Overall Length
83 Inch | 2,108.2 Millimeter
Roller Width
75 Inch | 1,905 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh