MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C6-20T-24-09
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C6-20T-24-09 INSERT IDLER ; 6" DIA ROLL 20DEG 24" WIDE BELT CEMA C
Idler Assembly, Conveyor; 24" Belt Width; 6" Roller Diameter; Equal Idler; 20 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
C6-20T-24-09
BDI #
21979824
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C6-20T-24-09/p/21979824
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
25.85
EAN
0697950816463
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Equal
Troughing Angle
20 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
54
Long Description
Idler Assembly, Conveyor; 24" Belt Width; 6" Roller Diameter; Equal Idler; 20 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Base to Roller Center
6 Inch | 152.4 Millimeter
Base to Center Roll Height
9 Inch | 228.6 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Overall Length
35.5 Inch | 901.7 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Mounting Distance Across Roller Axis
5.5 Inch | 139.7 Millimeter
Overall Height
12.19 Inch | 309.626 Millimeter
Roller Width
8.94 Inch | 227.076 Millimeter
Roller Span Length
26.63 Inch | 676.402 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh