Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C6-FRD-54-1 https://www.bdiexpress.com/medias/INDASYMSGXXX-RBR-FRD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE5MXxpbWFnZS9qcGVnfGFEQmxMMmhsWmk4eE1ETTFNRFEyTlRZeE16ZzFOQzlKVGtSQlUxbE5VMGRZV0ZoZlVrSlNYMFpTUkY4ek1EQjRNekF3TG1wd1p3fGJiOWQ4MTVlNjMwNDBkYmIwY2UzMGM3NmI2ZDg5N2I4MjU3ZTc4MjFjZWM5MzgwMWFhNGY5N2VlZmQ4MmQ1Yjg
24657779 Conveyor Idler Assembly 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

C6-FRD-54-1

Description

C6-FRD-54-1 IMPACT FLAT CARRY ; CEMA C RUBBER

Idler Assembly, Conveyor; 54" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree; Base Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable

Part #

C6-FRD-54-1

BDI #
24657779

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
39.456
EAN
0697950842073
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 54" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree; Base Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Height
4.5 Inch | 114.3 Millimeter
Mounting Distance On Roller Axis
63 Inch | 1600.2 Millimeter
Roller Width
57.38 Inch | 1457.452 Millimeter
Belt Width
54 Inch | 1371.6 Millimeter
Overall Length
64.44 Inch | 1636.776 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Base to Center Roll Height
4.5 Inch | 114.3 Millimeter
Overall Width
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh