![C6-RRDSA1-24](/medias/INDASYMSGXXX-RBR-RRDSA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5Mzh8aW1hZ2UvanBlZ3xhRE0zTDJnNE9TOHhNRE0xTURRMk5EYzJNVGc0Tmk5SlRrUkJVMWxOVTBkWVdGaGZVa0pTWDFKU1JGTkJYek13TUhnek1EQXVhbkJufGZlZjg5YWI5ODFlODczMWEzY2E4ZWU4Y2UzNTY1NTdiYjVkMWQ5ZGI2YWQyNTY3M2ZkYWM1ZmI1ZTk0NjdjMjc)
![C6-RRDSA1-24](/medias/INDASYMSGXXX-RBR-RRDSA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5Mzh8aW1hZ2UvanBlZ3xhRE0zTDJnNE9TOHhNRE0xTURRMk5EYzJNVGc0Tmk5SlRrUkJVMWxOVTBkWVdGaGZVa0pTWDFKU1JGTkJYek13TUhnek1EQXVhbkJufGZlZjg5YWI5ODFlODczMWEzY2E4ZWU4Y2UzNTY1NTdiYjVkMWQ5ZGI2YWQyNTY3M2ZkYWM1ZmI1ZTk0NjdjMjc)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C6-RRDSA1-24
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C6-RRDSA1-24 DISC RETURN SHELF-ALIGNER ; CEMA C RUBBER
Idler Assembly, Conveyor; 24" Belt Width; 6" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Part #
C6-RRDSA1-24
BDI #
24657783
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C6-RRDSA1-24/p/24657783
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
50.794
EAN
0697950855790
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return Self Aligner
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 24" Belt Width; 6" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Roller Width
8.94 Inch | 227.076 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Overall Length
36.5 Inch | 927.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh