PRECISION PULLEY
PRECISION PULLEY
D5-15IVR-30SB-4
PRECISION PULLEY PRECISION PULLEY
Description
D5-15IVR-30SB-4 V-RETURN IDLER ; 30" BELT W 5" RLR 15DEG
30" Belt Width; 5" Roller Diameter; Inverted V-Return; 15 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
D5-15IVR-30SB-4
BDI #
23147382
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/D5-15IVR-30SB-4/p/23147382
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
32.282
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Inverted V-Return
Troughing Angle
15 Degree
Mounting Method
Top Mount
Number of Rollers
2
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
IVR Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Manufacturer Item Number
D5-15IVR-30SB-4
Weight / LBS
72
Long Description
30" Belt Width; 5" Roller Diameter; Inverted V-Return; 15 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Width
15.438 Inch | 392.125 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Belt Width
30 Inch | 762 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Overall Length
41 Inch | 1041.4 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter
Roller Span Length
30.625 Inch | 777.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh