MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D5-R-72-09-1
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D5-R-72-09-1 STEEL RETURN ; 5" DIA ROLL 72"WIDE BELT CEMA D 1.5"DROP
Idler Assembly, Conveyor; 72" Belt Width; 5" Roller Diameter; Return; 0 Degree; Top Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
D5-R-72-09-1
BDI #
21977786
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/D5-R-72-09-1/p/21977786
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
31.293
EAN
0697950836645
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 72" Belt Width; 5" Roller Diameter; Return; 0 Degree; Top Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Overall Length
83 Inch | 2108.2 Millimeter
Mounting Distance Across Roller Axis
3.5 Inch | 88.9 Millimeter
Mounting Distance On Roller Axis
81 Inch | 2057.4 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Roller Width
75.38 Inch | 1914.652 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Belt Width
72 Inch | 1828.8 Millimeter
Overall Height
4 Inch | 101.6 Millimeter
Base to Center Roll Height
4 Inch | 101.6 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh